text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 16,0 x 450mm


Artikelnummer 7A582819
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Verpakt per 1

Specificaties

Total length (mm) 450
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 2
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Artikelnummers

Artikelnummer 7A582819
EAN 4007430419736
UBB 500662454601
UNSPSC 27112700
Fabrikant artikelnummer 630531000
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.