text.skipToContent text.skipToNavigation

Metabo Hammer 602316800


Article number 9O401826
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Max. number of strokes (1/min) 31950
Idle rotational speed 1st gear (1/min) 600 - 600
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Max. number of strokes (1/min) 31950
Idle rotational speed 1st gear (1/min) 600 - 600
Idle rotational speed 2nd gear (1/min) 0 - 2100
Number of included batteries 2
Brand Metabo
Type SB 18 LT BL

Article numbers

Article number 9O401826
EAN 4007430334718
UBB 500695993765
UNSPSC 27112700
Manufacturer article nr  602316800
Do not close this page. This message will disappear, when the page is fully loaded.