text.skipToContent text.skipToNavigation

Metabo Hammer 2 x 2,0AH


Article number 0I131350
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Drill diameter wood 3rd gear (mm) 20
Drill diameter steel 3rd gear (mm) 10
Max. number of strokes (1/min) 27000
Idle rotational speed 1st gear (1/min) 450 - 450
Idle rotational speed 2nd gear (1/min) 1800 - 1800
Number of included batteries 2
Brand Metabo
Type SB 18 L SET

Article numbers

Article number 0I131350
EAN 4007430327468
UBB 500678920215
UNSPSC 27112700
Manufacturer article nr  602317870
Do not close this page. This message will disappear, when the page is fully loaded.