text.skipToContent text.skipToNavigation

Metabo Hammer 18V SB 18 LT COMP.MO


Article number 3A985011
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Max. number of strokes (1/min) 27200
Idle rotational speed 1st gear (1/min) 0 - 450
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Max. number of strokes (1/min) 27200
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1600
Number of included batteries 2
Brand Metabo
Type SB 18 LT SET

Article numbers

Article number 3A985011
EAN 4007430285966
UBB 500686837344
UNSPSC 27112700
Manufacturer article nr  602103600
Do not close this page. This message will disappear, when the page is fully loaded.