text.skipToContent text.skipToNavigation

Metabo Grinding wheel 175 x 25 x 32mm


Article number 7T048012
Height 25
Disc diameter (mm) 175
Granulation 36
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Nonwoven fabric-fineness Fineness coarse
Packed per 1

Specifications

Height 25
Disc diameter (mm) 175
Granulation 36
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Nonwoven fabric-fineness Fineness coarse
Brand Metabo

Article numbers

Article number 7T048012
EAN 4007430163158
UBB 500662754265
UNSPSC 31191500
Manufacturer article nr  630657000
Do not close this page. This message will disappear, when the page is fully loaded.