text.skipToContent text.skipToNavigation

Metabo Forstner bit 45 x 90mm


Article number 0R742112
Hole diameter (mm) 45
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 45
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 0R742112
EAN 4007430170705
UBB 500662650620
UNSPSC 27112700
Manufacturer article nr  627598000
Do not close this page. This message will disappear, when the page is fully loaded.