text.skipToContent text.skipToNavigation

Metabo Forstner bit 38 x 90mm


Article number 0T288588
Hole diameter (mm) 38
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 38
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 0T288588
EAN 4007430064639
UBB 500662650216
UNSPSC 27112700
Manufacturer article nr  627596000
Do not close this page. This message will disappear, when the page is fully loaded.