text.skipToContent text.skipToNavigation

Metabo Forstner bit 35 x 90mm


Article number 5P218564
Hole diameter (mm) 35
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 35
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 5P218564
EAN 4007430064615
UBB 500662649820
UNSPSC 27112700
Manufacturer article nr  627594000
Do not close this page. This message will disappear, when the page is fully loaded.