text.skipToContent text.skipToNavigation

Metabo Forstner bit 34 x 90mm


Article number 3L854141
Hole diameter (mm) 34
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 34
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 3L854141
EAN 4007430064608
UBB 500662649663
UNSPSC 27112700
Manufacturer article nr  627593000
Do not close this page. This message will disappear, when the page is fully loaded.