text.skipToContent text.skipToNavigation

Metabo Forstner bit 32 x 90mm


Article number 3F267460
Hole diameter (mm) 32
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 32
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 3F267460
EAN 4007430064592
UBB 500662649416
UNSPSC 27112700
Manufacturer article nr  627592000
Do not close this page. This message will disappear, when the page is fully loaded.