text.skipToContent text.skipToNavigation

Metabo Forstner bit 30 x 90mm


Article number 8H988514
Hole diameter (mm) 30
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 30
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 8H988514
EAN 4007430064585
UBB 500662649259
UNSPSC 27112700
Manufacturer article nr  627591000
Do not close this page. This message will disappear, when the page is fully loaded.