text.skipToContent text.skipToNavigation

Metabo Forstner bit 28 x 90mm


Article number 3T449087
Hole diameter (mm) 28
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 28
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 3T449087
EAN 4007430064578
UBB 500662649093
UNSPSC 27112700
Manufacturer article nr  627590000
Do not close this page. This message will disappear, when the page is fully loaded.