text.skipToContent text.skipToNavigation

Metabo Forstner bit 26 x 90mm


Article number 0V912756
Hole diameter (mm) 26
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 26
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 0V912756
EAN 4007430064561
UBB 500662648830
UNSPSC 27112700
Manufacturer article nr  627589000
Do not close this page. This message will disappear, when the page is fully loaded.