text.skipToContent text.skipToNavigation

Metabo Forstner bit 25 x 90mm


Article number 1P721388
Hole diameter (mm) 25
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 25
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 1P721388
EAN 4007430064554
UBB 500662648673
UNSPSC 27112700
Manufacturer article nr  627588000
Do not close this page. This message will disappear, when the page is fully loaded.