text.skipToContent text.skipToNavigation

Metabo Forstner bit 24 x 90mm


Article number 1O926437
Hole diameter (mm) 24
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 24
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo

Article numbers

Article number 1O926437
EAN 4007430064547
UBB 500662648426
UNSPSC 27112700
Manufacturer article nr  627587000
Do not close this page. This message will disappear, when the page is fully loaded.