text.skipToContent text.skipToNavigation

Metabo Forstner bit 22 x 90mm


Article number 6Z057520
Hole diameter (mm) 22
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 22
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo

Article numbers

Article number 6Z057520
EAN 4007430064530
UBB 500662648269
UNSPSC 27112700
Manufacturer article nr  627586000
Do not close this page. This message will disappear, when the page is fully loaded.