text.skipToContent text.skipToNavigation

Metabo Forstner bit 20 x 90mm


Article number 6Y944141
Hole diameter (mm) 20
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 20
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo

Article numbers

Article number 6Y944141
EAN 4007430064523
UBB 500662648004
UNSPSC 27112700
Manufacturer article nr  627585000
Do not close this page. This message will disappear, when the page is fully loaded.