text.skipToContent text.skipToNavigation

Metabo Forstner bit 18 x 90mm


Article number 5W400196
Hole diameter (mm) 18
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 18
Total length (mm) 90
Shaft diameter (mm) 10
Brand Metabo

Article numbers

Article number 5W400196
EAN 4007430064516
UBB 500662647840
UNSPSC 27112700
Manufacturer article nr  627584000
Do not close this page. This message will disappear, when the page is fully loaded.