text.skipToContent text.skipToNavigation

Metabo Forstner bit 12 x 90mm


Article number 8I189621
Hole diameter (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 12
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo

Article numbers

Article number 8I189621
EAN 4007430064479
UBB 500662647014
UNSPSC 27112700
Manufacturer article nr  627580000
Do not close this page. This message will disappear, when the page is fully loaded.