text.skipToContent text.skipToNavigation

Metabo HSS-R drill bit 9,9 x 133mm 10 pieces


Article number 8I983134
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 133
Diameter drill (mm) 9.9
Holding system Cylindrical plug-in axle
Cutting length (mm) 87
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Tip angle (°) 118
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 8I983134
EAN 4007430067982
UBB 500662617496
UNSPSC 31390000
Manufacturer article nr  627789000
Do not close this page. This message will disappear, when the page is fully loaded.