text.skipToContent text.skipToNavigation

Metabo Flexiamant 100X2,5X16,0 TF41


Article number 6N604860
Application Cutting
Thickness (mm) 2.5
Max. number of revolutions (1/min) 15300
Disc diameter (mm) 100
Granulation 30
Suitable for metal Yes
Bore diameter 16
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.5
Max. number of revolutions (1/min) 15300
Disc diameter (mm) 100
Granulation 30
Suitable for metal Yes
Bore diameter 16
Nonwoven fabric-fineness Other
Brand Metabo
Model FLEXIAMANT SUPER INOX

Article numbers

Article number 6N604860
EAN 4007430403223
UBB 500662375822
UNSPSC 31191500
Manufacturer article nr  616744000
Do not close this page. This message will disappear, when the page is fully loaded.