text.skipToContent text.skipToNavigation

Metabo Fleece compact disc 125X22,23MM


Article number 1C116638
Application Grinding
Max. number of revolutions (1/min) 3000
Diameter 125
Type Disc
Disc diameter (mm) 125
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Application Grinding
Max. number of revolutions (1/min) 3000
Diameter 125
Type Disc
Disc diameter (mm) 125
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Suitable for wood No
Suitable for glass Yes
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness very fine
X-Lock holding device No
Segmentation None
Material backing plate Glass fabric
Flap disc No
Brand Metabo

Article numbers

Article number 1C116638
EAN 4007430195494
UBB 500662832632
UNSPSC 31191500
Manufacturer article nr  626368000
Do not close this page. This message will disappear, when the page is fully loaded.