text.skipToContent text.skipToNavigation

Metabo Flat boring bit 8X160MM


Article number 0L870696
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 8
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 8
Brand Metabo

Article numbers

Article number 0L870696
EAN 4007430066824
UBB 500662823078
UNSPSC 27112700
Manufacturer article nr  627311000
Do not close this page. This message will disappear, when the page is fully loaded.