text.skipToContent text.skipToNavigation

Metabo Flat boring bit 3mm HEX


Article number 5Z495272
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 65
Diameter drill (mm) 3
Holding system Hexagon holder
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 5Z495272
EAN 4007430165435
UBB 500662527489
UNSPSC 27112700
Manufacturer article nr  627523000
Do not close this page. This message will disappear, when the page is fully loaded.