text.skipToContent text.skipToNavigation

Metabo Flat boring bit 36 x 160mm


Article number 8R830131
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 36
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 36
Brand Metabo

Article numbers

Article number 8R830131
EAN 4007430066985
UBB 500662826204
UNSPSC 27112700
Manufacturer article nr  627327000
Do not close this page. This message will disappear, when the page is fully loaded.