text.skipToContent text.skipToNavigation

Metabo Flat boring bit 32 x 160mm


Article number 6L947146
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 32
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 32
Brand Metabo

Article numbers

Article number 6L947146
EAN 4007430066978
UBB 500662826048
UNSPSC 27112700
Manufacturer article nr  627326000
Do not close this page. This message will disappear, when the page is fully loaded.