text.skipToContent text.skipToNavigation

Metabo Flat boring bit 25 x 160mm


Article number 1H823894
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 25
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 25
Brand Metabo

Article numbers

Article number 1H823894
EAN 4007430066930
UBB 500662825214
UNSPSC 27112700
Manufacturer article nr  627322000
Do not close this page. This message will disappear, when the page is fully loaded.