text.skipToContent text.skipToNavigation

Metabo Flat boring bit 24 x 160mm


Article number 3Y598760
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 24
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 24
Brand Metabo

Article numbers

Article number 3Y598760
EAN 4007430066923
UBB 500662825057
UNSPSC 27112700
Manufacturer article nr  627321000
Do not close this page. This message will disappear, when the page is fully loaded.