text.skipToContent text.skipToNavigation

Metabo Flat boring bit 22 x 160mm


Article number 5M045204
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 22
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 22
Brand Metabo

Article numbers

Article number 5M045204
EAN 4007430066916
UBB 500662824894
UNSPSC 27112700
Manufacturer article nr  627320000
Do not close this page. This message will disappear, when the page is fully loaded.