text.skipToContent text.skipToNavigation

Metabo Flat boring bit 20 x 160mm


Article number 3Z175250
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 20
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 20
Brand Metabo

Article numbers

Article number 3Z175250
EAN 4007430066909
UBB 500662824639
UNSPSC 27112700
Manufacturer article nr  627319000
Do not close this page. This message will disappear, when the page is fully loaded.