text.skipToContent text.skipToNavigation

Metabo Flat boring bit 18 x 160mm


Article number 8L527344
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 18
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 18
Brand Metabo

Article numbers

Article number 8L527344
EAN 4007430066886
UBB 500662824225
UNSPSC 27112700
Manufacturer article nr  627317000
Do not close this page. This message will disappear, when the page is fully loaded.