text.skipToContent text.skipToNavigation

Metabo Flat boring bit 14 x 160mm


Article number 2Q166239
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 14
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 14
Brand Metabo

Article numbers

Article number 2Q166239
EAN 4007430066862
UBB 500662823805
UNSPSC 27112700
Manufacturer article nr  627315000
Do not close this page. This message will disappear, when the page is fully loaded.