text.skipToContent text.skipToNavigation

Metabo Flat boring bit 13 x 160mm


Article number 3K262436
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 13
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 13
Brand Metabo

Article numbers

Article number 3K262436
EAN 4007430066855
UBB 500662823649
UNSPSC 27112700
Manufacturer article nr  627314000
Do not close this page. This message will disappear, when the page is fully loaded.