text.skipToContent text.skipToNavigation

Metabo Flat boring bit 12 x 160mm


Article number 3W470473
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 12
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 12
Brand Metabo

Article numbers

Article number 3W470473
EAN 4007430066848
UBB 500662823490
UNSPSC 27112700
Manufacturer article nr  627313000
Do not close this page. This message will disappear, when the page is fully loaded.