text.skipToContent text.skipToNavigation

Metabo Flap disc 115MM P120


Article number 7N983496
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 120
Packed per 1

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 120
Brand Metabo
Model NOVOFLEX

Article numbers

Article number 7N983496
EAN 4007430087720
UBB 500662557411
UNSPSC 31191500
Manufacturer article nr  623178000
Do not close this page. This message will disappear, when the page is fully loaded.