text.skipToContent text.skipToNavigation

Metabo Fiber disc 125MM P36


Article number 2P834075
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 36
Packed per 1

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 36
Brand Metabo

Article numbers

Article number 2P834075
EAN 4007430217943
UBB 500662725638
UNSPSC 31191500
Manufacturer article nr  626155000
Do not close this page. This message will disappear, when the page is fully loaded.