text.skipToContent text.skipToNavigation

Metabo Fiber disc 115MM P80


Article number 2F715596
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 80
Packed per 1

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to FEPA 80
Brand Metabo

Article numbers

Article number 2F715596
EAN 4007430217929
UBB 500662725224
UNSPSC 31191500
Manufacturer article nr  626153000
Do not close this page. This message will disappear, when the page is fully loaded.