text.skipToContent text.skipToNavigation

Metabo Fiber disc 115MM P36


Article number 5C692657
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to FEPA 36
Brand Metabo
Packed per 1

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to FEPA 36
Brand Metabo

Article numbers

Article number 5C692657
EAN 4007430075093
UBB 500662726883
UNSPSC 31191500
Manufacturer article nr  622971000
Do not close this page. This message will disappear, when the page is fully loaded.