text.skipToContent text.skipToNavigation

Metabo Felt disc 150X5X25,4MM


Article number 9N184293
Width 5
Max. number of revolutions (1/min) 3900
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Width 5
Max. number of revolutions (1/min) 3900
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern Round hole
Suitable for filler No
Brand Metabo

Article numbers

Article number 9N184293
EAN 4007430195463
UBB 500662822815
UNSPSC 31191500
Manufacturer article nr  626395000
Do not close this page. This message will disappear, when the page is fully loaded.