text.skipToContent text.skipToNavigation

Metabo Felt band 130X533MM


Article number 4S785503
Width 30
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Packed per 1

Specifications

Width 30
Type Belt
Length (m) 533
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No
Brand Metabo

Article numbers

Article number 4S785503
EAN 4007430211446
UBB 500662822245
UNSPSC 31191500
Manufacturer article nr  626299000
Do not close this page. This message will disappear, when the page is fully loaded.