text.skipToContent text.skipToNavigation

Metabo Extraction unit SPA 1200

Article number 8C701282
Type of current AC
Reservoir volume (l) 65
Cable length (m) 3
Nominal power consumption (W) 550
Machine weight (kg) 22
Vacuum power control Electronic
Sound power level 98

Specifications

Type of current AC
Reservoir volume (l) 65
Cable length (m) 3
Nominal power consumption (W) 550
Machine weight (kg) 22
Vacuum power control Electronic
Sound power level 98
Voltage 220 - 240
Basic colour Other
Max. negative pressure (mbar) 16
Nominal diameter vacuum hose (mm) 100
Engaging automatic electric tool Yes
Frequency 50 Hz
Length suction hose (m) 2.5
Dust bag use Yes
Dust category according to IEC/EN 60335-2-69 L
Brand Metabo
Type SPA 1200

Article numbers

Article number 8C701282
EAN 4007430210265
UBB 500658520761
UNSPSC 27112700
Manufacturer article nr  601205000
Do not close this page. This message will disappear, when the page is fully loaded.