text.skipToContent text.skipToNavigation

Metabo es 627171000


Article number 2R040676
Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 6
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 2 - 8
Total number of tools 6
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 2R040676
EAN 4007430444356
UBB 500662302800
UNSPSC 31390000
Manufacturer article nr  627171000
Do not close this page. This message will disappear, when the page is fully loaded.