text.skipToContent text.skipToNavigation

Metabo Bit T30/25mm TORSION 3 pieces


Article number 3J407801
Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Metabo
Model TORSION

Article numbers

Article number 3J407801
EAN 4061792004160
UBB 500711596071
UNSPSC 27110000
Manufacturer article nr  628525000
Do not close this page. This message will disappear, when the page is fully loaded.