text.skipToContent text.skipToNavigation

Metabo Eccentric sander SXE 3150

Article number 3V169337
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 310
Machine weight (kg) 1.6
Grinding disc diameter (mm) 150
Abrasive mounting Burs
Idle rotational speed (1/min) 4000 - 12000

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 310
Machine weight (kg) 1.6
Grinding disc diameter (mm) 150
Abrasive mounting Burs
Idle rotational speed (1/min) 4000 - 12000
Diameter of oscillating circuit 1 (mm) 3
Brand Metabo
Type SXE 3150

Article numbers

Article number 3V169337
EAN 4007430271181
UBB 500658547756
UNSPSC 27112700
Manufacturer article nr  600444500
Do not close this page. This message will disappear, when the page is fully loaded.