text.skipToContent text.skipToNavigation

Metabo Eccentric sander FSX 200 INTEC

Article number 6L317043
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 240
Machine weight (kg) 1.3
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Idle rotational speed (1/min) 11000 - 11000

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 240
Machine weight (kg) 1.3
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Idle rotational speed (1/min) 11000 - 11000
Diameter of oscillating circuit 1 (mm) 2.7
Brand Metabo
Type FSX 200 Intec

Article numbers

Article number 6L317043
EAN 4007430151384
UBB 500658547913
UNSPSC 27112700
Manufacturer article nr  609225500
Do not close this page. This message will disappear, when the page is fully loaded.