text.skipToContent text.skipToNavigation

Metabo Dust extraction drill bit 32 x 600mm


Article number 1M454431
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 600
Diameter drill (mm) 32
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 1M454431
EAN 4007430325013
UBB 500668610685
UNSPSC 27112700
Manufacturer article nr  626921000
Do not close this page. This message will disappear, when the page is fully loaded.