text.skipToContent text.skipToNavigation

Metabo Dust extraction drill bit 18 x 360mm


Article number 2O298490
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 240
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 360
Diameter drill (mm) 18
Holding system SDS-plus
Cutting length (mm) 240
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 2O298490
EAN 4007430324870
UBB 500668609877
UNSPSC 27112700
Manufacturer article nr  626905000
Do not close this page. This message will disappear, when the page is fully loaded.