text.skipToContent text.skipToNavigation

Metabo Dust extraction drill bit 16 x 360mm


Article number 6Y375748
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 240
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 360
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 240
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 6Y375748
EAN 4007430324863
UBB 500668609612
UNSPSC 27112700
Manufacturer article nr  626904000
Do not close this page. This message will disappear, when the page is fully loaded.