text.skipToContent text.skipToNavigation

Metabo Dust extraction drill bit 12X325MM


Article number 7Z837667
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 325
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 200
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 7Z837667
EAN 4007430324849
UBB 500668609208
UNSPSC 27112700
Manufacturer article nr  626902000
Do not close this page. This message will disappear, when the page is fully loaded.