text.skipToContent text.skipToNavigation

Metabo Drill screwdriver PM BS12BL 2 x 2,0AH


Article number 8C283285
Nominal voltage (V) 12
Battery capacity (Ah) 2
Number of included batteries 2
Brand Metabo
Type POWERMAXX BS 12 BL
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Number of included batteries 2
Brand Metabo
Type POWERMAXX BS 12 BL

Article numbers

Article number 8C283285
EAN 4007430337344
UBB 500702980003
UNSPSC 27112700
Manufacturer article nr  601038500
Do not close this page. This message will disappear, when the page is fully loaded.